Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 43 Flat
  • Joint Bracket 43 Flat
  • Joint Bracket 43 Flat

Joint Bracket 43 Flat TK43-FL2C

Item.#
08349871
Mfr.#
TK43-FL2C
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension W (mm)
43
Material
Iron (chrome)
Hole Diameter (phi mm)
9,8.5x35
2014 TRUSCO Published Page
1-1896
TRUSCO Part Number
283-1139
Length L2 (mm)
90
Plate Thickness (mm)
3.2
Type
LType
Number of Holes
3
Weight (g)
50
Length L1 (mm)
90
Width W (mm)
43