Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Bracket 43 Flat

Joint Bracket 43 Flat TK43-FT3C

Item.#
08349887
Mfr.#
TK43-FT3C
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension W (mm)
43
Type
TType
Number of Holes
4
Weight (g)
175
Length L1 (mm)
130
Width W (mm)
43
Plate Thickness (mm)
3.2
Length L2 (mm)
93
Material
Iron (chrome)
Hole Diameter (phi mm)
9,8.5x35
2014 TRUSCO Published Page
1-1896
TRUSCO Part Number
283-1147