Buy more than* S$200* and get FREE SHIPPING

  • Joint Plate, Chrome
  • Joint Plate, Chrome
  • Joint Plate, Chrome

Joint Plate, Chrome TKA-140C

Item.#
08349896
Mfr.#
TKA-140C
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Plate Thickness (mm)
2
Material
Iron (chrome)
Number of Holes
12
TRUSCO Part Number
283-1171
Width W (mm)
34
Hole Diameter (phi mm)
6.5
Length L1 (mm)
140
Weight (g)
83.7