Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Plate, Chrome
  • Joint Plate, Chrome
  • Joint Plate, Chrome

Joint Plate, Chrome TKA-90C

Item.#
08349914
Mfr.#
TKA-90C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Plate Thickness (mm)
2
Material
Iron (chrome)
Number of Holes
8
TRUSCO Part Number
283-1163
Width W (mm)
34
Hole Diameter (phi mm)
6.5
Length L1 (mm)
90
Weight (g)
29.4
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.