Buy more than* S$200* and get FREE SHIPPING

  • Stainless U Brackets
  • Stainless U Brackets
  • Stainless U Brackets

Stainless U Brackets TK19-C3S

Item.#
08349923
Mfr.#
TK19-C3S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
-
Dimension L1 (mm)
118
TRUSCO Part Number
283-0922
Plate Thickness (mm)
2
Dimension L2 (mm)
13.5
Material
Stainless steel (SUS304)
Number of Holes
3
Weight (g)
39.3