Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless U Brackets
  • Stainless U Brackets
  • Stainless U Brackets

Stainless U Brackets TK19-C4S

Item.#
08349932
Mfr.#
TK19-C4S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1891
Number of Holes
4
Weight (g)
54.4
Plate Thickness (mm)
2
Dimension L2 (mm)
13.5
Material
Stainless steel (SUS304)
Hole Pitch (mm)
25
Dimension L1 (mm)
143
TRUSCO Part Number
283-0931