Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C5AS

5.00 (7)
Item.#
08349941
Mfr.#
TK19-C5AS
Package Qty.
1PC
Ship pack of
1
5.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Plate Thickness (mm)
2
Weight (g)
39.3
2014 TRUSCO Published Page
1-1891
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Dimension L2 (mm)
28
Number of Holes
5
Dimension L1 (mm)
78
TRUSCO Part Number
283-0957
Material
Stainless steel (SUS304)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Fixture
5
From Japan
On 2016-11-11 22:38:16
We can rest assured in the firm make.
This review is about item#8349957.
It was used as a mounting device of the LED light.
5
From Japan
On 2016-07-18 19:06:51
LED lights on the ship of Buritchi, the joint bracket to mount, was used. Holes for mounting, has changed opened for 8 mm for was small, but the installation went well. Because I was looking for that would or rust is not a stainless steel for the ship. The upper part of the convex type, if there is a thing a little more broad, but was the best, a problem with the installation, did not have. Home improvement, etc., looking for was for you, but those of iron, there's I was, there is no thing of stainless steel. It was saved there.
This review is about item#08349941.
Bike stay
5
From Japan
On 2016-07-11 18:54:21
There are various types of the stay, I was able to buy just a good size that is appropriate to the application. Price was also affordable.
This review is about item#08349941.
Fixture
5
From Japan
On 2016-04-16 16:21:16
I'm glad the firm making the
This review is about item#08349957.
Clearing work
5
From Japan
On 2016-04-13 00:04:58
It could be used without problems in the exchange work.
This review is about item#08349957.
Fixture
5
From Japan
On 2016-03-21 22:34:30
It was the perfect fit
This review is about item#08349957.
Prevention TV fall
5
From Japan
On 2013-09-11 13:41:35
very good. Slapping Don.
This review is about item#08349957.