Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C6AS

5.00 (8)
Item.#
08349957
Mfr.#
TK19-C6AS
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Plate Thickness (mm)
2
Weight (g)
46.9
2014 TRUSCO Published Page
1-1891
Dimension L2 (mm)
28
Material
Stainless steel (SUS304)
Number of Holes
6
Dimension L1 (mm)
104
TRUSCO Part Number
283-0965
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Carport construction, repair work
5
From Japan
On 2017-07-13 21:16:23
I searched the size of the stainless steel bar stopper, I came across this. Purchased many times.
This review is about item#8349941.
Fixture
5
From Japan
On 2016-11-11 22:38:16
I was relieved with a firm build.
This review is about item#8349957.
I used it as a fixture for LED light.
5
From Japan
On 2016-07-18 19:06:51
We used LED lights on the bridge of the ship, joint fittings to attach them. The mounting hole was small for 8 mm because it was small, but the installation went well. Because it was rusted if it was not stainless steel for the ship, I was looking for it. The upper part of the convex type was the best if there was a slightly wider thing, but there was no problem with the installation. I searched for a home center etc, but there were iron objects, but there was no stainless steel object. It was saved.
This review is about item#08349941.
Stay for motorcycle
5
From Japan
On 2016-07-11 18:54:21
There were various types of stays, and I was able to purchase exact size that matched my purpose. The price was also affordable.
This review is about item#08349941.
Fixture
5
From Japan
On 2016-04-16 16:21:16
I'm glad I made it solid.
This review is about item#08349957.
Clearing work
5
From Japan
On 2016-04-13 00:04:58
I was able to use it without problems for replacement work.
This review is about item#08349957.
Fixture
5
From Japan
On 2016-03-21 22:34:30
It fitted perfectly
This review is about item#08349957.
Prevention of falling of TV
5
From Japan
On 2013-09-11 13:41:35
very good. Don Pia.
This review is about item#08349957.