Buy more than* S$200* and get FREE SHIPPING

  • Stainless U Brackets
  • Stainless U Brackets
  • Stainless U Brackets

Stainless U Brackets TK19-C6S

Item.#
08349966
Mfr.#
TK19-C6S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1891
Number of Holes
6
Weight (g)
62
Plate Thickness (mm)
2
Dimension L2 (mm)
13.5
Material
Stainless steel (SUS304)
Hole Pitch (mm)
25
Dimension L1 (mm)
193
TRUSCO Part Number
283-0949