Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C8AS

5.00 (8)
Item.#
08349984
Mfr.#
TK19-C8AS
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Plate Thickness (mm)
2.0
Weight (g)
64.9
2014 TRUSCO Published Page
1-1891
Dimension L2 (mm)
28
Material
Stainless steel (SUS304)
Number of Holes
8
Dimension L1 (mm)
154
TRUSCO Part Number
283-0981
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Carport construction, repair work
5
From Japan
On 2017-07-13 21:16:23
I searched the size of the stainless steel bar stopper, I came across this. Purchased many times.
This review is about item#8349941.
Fixture
5
From Japan
On 2016-11-11 22:38:16
I was relieved with a firm build.
This review is about item#8349957.
I used it as a fixture for LED light.
5
From Japan
On 2016-07-18 19:06:51
We used LED lights on the bridge of the ship, joint fittings to attach them. The mounting hole was small for 8 mm because it was small, but the installation went well. Because it was rusted if it was not stainless steel for the ship, I was looking for it. The upper part of the convex type was the best if there was a slightly wider thing, but there was no problem with the installation. I searched for a home center etc, but there were iron objects, but there was no stainless steel object. It was saved.
This review is about item#08349941.
Stay for motorcycle
5
From Japan
On 2016-07-11 18:54:21
There were various types of stays, and I was able to purchase exact size that matched my purpose. The price was also affordable.
This review is about item#08349941.
Fixture
5
From Japan
On 2016-04-16 16:21:16
I'm glad I made it solid.
This review is about item#08349957.
Clearing work
5
From Japan
On 2016-04-13 00:04:58
I was able to use it without problems for replacement work.
This review is about item#08349957.
Fixture
5
From Japan
On 2016-03-21 22:34:30
It fitted perfectly
This review is about item#08349957.
Prevention of falling of TV
5
From Japan
On 2013-09-11 13:41:35
very good. Don Pia.
This review is about item#08349957.