Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat

Joint Bracket 24 Type Flat TK24-F3S

3.67 (3)
Item.#
08349993
Mfr.#
TK24-F3S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Width W (mm)
24
Material
Stainless steel (SUS304)
Hole Pitch (mm)
(With round holes) phi6.5
Number of Holes
5
Hole Diameter (phi mm)
7x30
Weight (g)
55
TRUSCO Part Number
283-1635
Length L1 (mm)
150
Plate Thickness (mm)
2
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mounting bracket
5
From Japan
On 2017-07-29 15:03:01
Nothing, it is a common common shape. But that's good.
This review is about item#8349993.
As a supporting metal fitting for pipe auxiliary material pipe
5
From Japan
On 2015-12-02 06:20:07
It is a good product.
This review is about item#08350011.
Weight
1
From Japan
On 2014-03-09 17:43:02
Although it is different from the original use method, it was only 29 g against the weight of 45 g described. It is not useful as it is not heavy.
This review is about item#08350011.