Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat

Joint Bracket 24 Type Flat TK24-FL2S

3.00 (2)
Item.#
08350027
Mfr.#
TK24-FL2S
Package Qty.
1PC
Ship pack of
1
4.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
24
Length L1 (mm)
65
Plate Thickness (mm)
2.0
Weight (g)
45
TRUSCO Part Number
283-1643
Length L2 (mm)
65
Type
LType
Number of Holes
3
Hole Diameter (phi mm)
6.5,7x30
Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1893
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a support bracket of the pipe auxiliary materials tube
5
From Japan
On 2015-12-02 06:20:07
It is good
This review is about item#08350011.
weight
1
From Japan
On 2014-03-09 17:43:02
It will differ from the original usage, but there was not only 29g with respect to the weight 45g described. Weight has not stood completely in the role not enough.
This review is about item#08350011.