Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat
  • Joint Bracket 24 Type Flat

Joint Bracket 24 Type Flat TK24-FL3S

3.67 (3)
Item.#
08350036
Mfr.#
TK24-FL3S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
24
2014 TRUSCO Published Page
1-1893
Type
LType
Number of Holes
4
Hole Diameter (phi mm)
6.5,7x30
Material
Stainless steel (SUS304)
TRUSCO Part Number
283-1651
Length L2 (mm)
65
Length L1 (mm)
100
Plate Thickness (mm)
2.0
Weight (g)
55
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Mounting bracket
5
From Japan
On 2017-07-29 15:03:01
Nothing, it is a common common shape. But that's good.
This review is about item#8349993.
As a supporting metal fitting for pipe auxiliary material pipe
5
From Japan
On 2015-12-02 06:20:07
It is a good product.
This review is about item#08350011.
Weight
1
From Japan
On 2014-03-09 17:43:02
Although it is different from the original use method, it was only 29 g against the weight of 45 g described. It is not useful as it is not heavy.
This review is about item#08350011.