Buy more than* S$200* and get FREE SHIPPING

  • The Joint Metal-Fittings 43 Type Flat
  • The Joint Metal-Fittings 43 Type Flat
  • The Joint Metal-Fittings 43 Type Flat

The Joint Metal-Fittings 43 Type Flat TK43-F2S

5.00 (1)
Item.#
08350054
Mfr.#
TK43-F2S
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
43
Weight (g)
150
Hole Pitch (mm)
(With round holes) phi9
Number of Holes
3
Hole Diameter (phi mm)
8.5x35
Material
Stainless steel (SUS)
TRUSCO Part Number
283-1252
Length L1 (mm)
130
Plate Thickness (mm)
3
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a reinforcement stay for installation of equipment brackets.
5
From Japan
On 2017-06-07 14:43:48
As a reinforced stay, it is a metal fitting with stainless steel and a thick width and easy to use. [Request] Purchased item: 130 mm Requested item: I would be pleased if there is also an assortment of 150 mm / 180 mm / 200 mm with the same material.
This review is about item#8350054.