Buy more than* S$200* and get FREE SHIPPING

  • The Joint Metal-Fittings 43 Type Flat
  • The Joint Metal-Fittings 43 Type Flat
  • The Joint Metal-Fittings 43 Type Flat

The Joint Metal-Fittings 43 Type Flat TK43-FL2S

5.00 (1)
Item.#
08350063
Mfr.#
TK43-FL2S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
43
Length L1 (mm)
90
Plate Thickness (mm)
3.0
Weight (g)
50
2014 TRUSCO Published Page
1-1896
Type
LType
Material
Stainless steel (SUS)
Number of Holes
3
Hole Diameter (phi mm)
9,8.5x35
TRUSCO Part Number
283-1261
Length L2 (mm)
90
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a reinforcement stay for installation of equipment brackets.
5
From Japan
On 2017-06-07 14:43:48
As a reinforced stay, it is a metal fitting with stainless steel and a thick width and easy to use. [Request] Purchased item: 130 mm Requested item: I would be pleased if there is also an assortment of 150 mm / 180 mm / 200 mm with the same material.
This review is about item#8350054.