Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The Joint Metal-Fittings 43 Type Flat

The Joint Metal-Fittings 43 Type Flat TK43-FT3S

5.00 (1)
Item.#
08350072
Mfr.#
TK43-FT3S
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width W (mm)
43
2014 TRUSCO Published Page
1-1896
Type
TType
Number of Holes
4
Hole Diameter (phi mm)
9,8.5x35
TRUSCO Part Number
283-1279
Material
Stainless steel (SUS)
Length L2 (mm)
93
Length L1 (mm)
130
Plate Thickness (mm)
3.0
Weight (g)
175
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a reinforcement stay for installation of equipment brackets.
5
From Japan
On 2017-06-07 14:43:48
As a reinforced stay, it is a metal fitting with stainless steel and a thick width and easy to use. [Request] Purchased item: 130 mm Requested item: I would be pleased if there is also an assortment of 150 mm / 180 mm / 200 mm with the same material.
This review is about item#8350054.