Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mending Plates
  • Mending Plates
  • Mending Plates

Mending Plates TKA-140S

5.00 (1)
Item.#
08350081
Mfr.#
TKA-140S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Hole Pitch (mm)
25
Hole Diameter (phi mm)
6.5
Length L1 (mm)
140
Plate Thickness (mm)
2
TRUSCO Part Number
283-1244
2014 TRUSCO Published Page
1-1897
Width W (mm)
34
Material
Stainless steel (SUS304)
Number of Holes
12
Weight (g)
84.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the fall of furniture
5
From Japan
On 2017-06-26 19:44:53
It was used for connection of things that are divided up and down with furniture. Although it was the use of one by one on the left and right, it is quite solid impression.
This review is about item#8350106.