Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome

Joint Bracket 19 L Chrome TK19-L4AC

4.50 (2)
Item.#
08350133
Mfr.#
TK19-L4AC
Package Qty.
1PC
Ship pack of
1
3.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Length L1 (mm)
64
Number of Holes
4
Weight (g)
38.8
TRUSCO Part Number
283-2127
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Length L2 (mm)
64
Plate Thickness (mm)
2.0
Material
Iron (chromium)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment attached to the vehicle engine room
4
From Japan
On 2015-02-01 14:09:43
Plating is also a certain commodity of clean the edge also smooth quality I think just the mounting hole is easier to use, which was two more
This review is about item#08350151.
Car maintenance
5
From Japan
On 2013-12-23 11:38:22
Even compared with other products, is a good feeling price is I think better and be cheaper to around 110 yen.
This review is about item#08350142.