Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome

Joint Bracket 19 L Chrome TK19-L5C

4.50 (2)
Item.#
08350151
Mfr.#
TK19-L5C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Weight (g)
46.3
TRUSCO Part Number
283-2101
Length L1 (mm)
114
Number of Holes
5
Hole Diameter (phi mm)
6.5
Plate Thickness (mm)
2
Material
Iron (chrome)
Hole Pitch (mm)
25
Length L2 (mm)
39
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
4
From Japan
On 2015-02-01 14:09:43
The plating is also beautiful and the edge is a certain quality product with smooth quality But I think that it is easier to use two more mounting holes
This review is about item#08350151.
Car maintenance
5
From Japan
On 2013-12-23 11:38:22
Even compared with other companies' products, it feels good. I think that it will be better if the price becomes cheaper as about 110 yen.
This review is about item#08350142.