Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome
  • Joint Bracket 19 L Chrome

Joint Bracket 19 L Chrome TK19-L5AC

4.50 (2)
Item.#
08350203
Mfr.#
TK19-L5AC
Package Qty.
1PC
Ship pack of
1
3.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Hole Pitch (mm)
25
Length L2 (mm)
64
Plate Thickness (mm)
2.0
Material
Iron (chrome)
Purpose
Mounting bracket
Automotive parts mounting bracket.
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1889
Length L1 (mm)
89
Number of Holes
5
Weight (g)
46.3
TRUSCO Part Number
283-2135
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
4
From Japan
On 2015-02-01 14:09:43
The plating is also beautiful and the edge is a certain quality product with smooth quality But I think that it is easier to use two more mounting holes
This review is about item#08350151.
Car maintenance
5
From Japan
On 2013-12-23 11:38:22
Even compared with other companies' products, it feels good. I think that it will be better if the price becomes cheaper as about 110 yen.
This review is about item#08350142.