Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type U Chromium
  • Joint Metal-Fittings 19 Type U Chromium
  • Joint Metal-Fittings 19 Type U Chromium

Joint Metal-Fittings 19 Type U Chromium TK19-U7AC

5.00 (1)
Item.#
08350255
Mfr.#
TK19-U7AC
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
Length L1 (mm)
78
Number of Holes
7
Weight (g)
53.7
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Length L2 (mm)
52
Plate Thickness (mm)
2
TRUSCO Part Number
283-1759
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for trial manufacture of equipment
5
From Japan
On 2016-06-30 22:45:47
It was very helpful, as it was possible to use just the perfect size.
This review is about item#08350212.