Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Flat Chromium

Joint Bracket 19 Flat Chromium TK19-F2C

4.80 (5)
Item.#
08350282
Mfr.#
TK19-F2C
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Hole Diameter (phi mm)
6.5
Weight (g)
16.5
TRUSCO Part Number
284-0758
Number of Holes
2
Width W (mm)
19
Plate Thickness (mm)
2.0
Material
Iron (chromium)
Length L1 (mm)
50
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
House DIY
4
From Japan
On 2017-10-06 11:31:22
The actual thing was firmer than I saw in the picture, I could buy it cheaper than the home center.
This review is about item#08350343.
Reinforcement of the veneer hut
5
From Japan
On 2015-02-27 12:26:07
Since it is a joint hardware of plating, there is no special thing. There were various sizes, there was something that was just saved.
This review is about item#08350316.
Car maintenance
5
From Japan
On 2013-12-23 11:40:41
Even compared with other companies' products, it feels good. I think that it will be better if the price becomes cheaper as about 100 yen.
This review is about item#08350325.
For mounting car parts
5
From Japan
On 2013-07-16 23:14:40
It was firm and cheap. It is quite expensive at the car shop.
This review is about item#08350343.
Scheduled to be used for motorcycle and car parts
5
From Japan
On 2013-07-16 23:03:53
I have not used it yet, but it looks strong and it is as expected.
This review is about item#08350316.