Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium

Joint Metal-Fittings 19 Type S Chromium TK19-S4C

5.00 (1)
Item.#
08350352
Mfr.#
TK19-S4C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
Hole Pitch (mm)
25
Number of Holes
4
Weight (g)
38.8
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1892
Length L1 (mm)
125
Plate Thickness (mm)
2.0
TRUSCO Part Number
287-9093
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
5
From Japan
On 2015-02-01 14:07:40
I used it to switch between portrait and landscape in a narrow place. The plating is also beautiful, the edge is smooth, good quality products are used and feeling good
This review is about item#08350361.