Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium

Joint Metal-Fittings 19 Type S Chromium TK19-S2C

5.00 (1)
Item.#
08350361
Mfr.#
TK19-S2C
Package Qty.
1PC
Ship pack of
1
2.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
Weight (g)
23.9
Length L1 (mm)
75
Hole Diameter (phi mm)
6.5
Plate Thickness (mm)
2
TRUSCO Part Number
283-1406
Number of Holes
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment attached to the vehicle engine room
5
From Japan
On 2015-02-01 14:07:40
I used to switch the aspect in a narrow place. Plating also clean the edge also smooth, good feelings you're using is certainly products of quality
This review is about item#08350361.