Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium
  • Joint Metal-Fittings 19 Type S Chromium

Joint Metal-Fittings 19 Type S Chromium TK19-S7C

5.00 (1)
Item.#
08350377
Mfr.#
TK19-S7C
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
Hole Pitch (mm)
25
Number of Holes
7
Weight (g)
65.0
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1892
Length L1 (mm)
200
Plate Thickness (mm)
2.0
TRUSCO Part Number
283-1422
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment installation in vehicle engine room
5
From Japan
On 2015-02-01 14:07:40
I used it to switch between portrait and landscape in a narrow place. The plating is also beautiful, the edge is smooth, good quality products are used and feeling good
This review is about item#08350361.