Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium

Joint Metal-Fittings 19 Type Z Chromium TK19-Z3C

5.00 (1)
Item.#
08350395
Mfr.#
TK19-Z3C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
TRUSCO Part Number
283-1287
Length L2 (mm)
27
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Weight (g)
23.9
Length L1 (mm)
52
Number of Holes
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed top panel of mezzanine floor foundation
5
From Japan
On 2015-04-28 20:49:36
GOOD
This review is about item#08350413.