Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium

Joint Metal-Fittings 19 Type Z Chromium TK19-Z5C

5.00 (1)
Item.#
08350404
Mfr.#
TK19-Z5C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
2014 TRUSCO Published Page
1-1892
Length L1 (mm)
102
Number of Holes
5
Weight (g)
38.8
Hole Diameter (phi mm)
6.5
TRUSCO Part Number
283-1309
Hole Pitch (mm)
25
Length L2 (mm)
77
Plate Thickness (mm)
2.0
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed top panel of mezzanine floor foundation
5
From Japan
On 2015-04-28 20:49:36
GOOD
This review is about item#08350413.