Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium
  • Joint Metal-Fittings 19 Type Z Chromium

Joint Metal-Fittings 19 Type Z Chromium TK19-Z4C

5.00 (1)
Item.#
08350422
Mfr.#
TK19-Z4C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chrome)
Length L1 (mm)
77
Number of Holes
4
Weight (g)
31.4
2014 TRUSCO Published Page
1-1892
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Length L2 (mm)
52
Plate Thickness (mm)
2
TRUSCO Part Number
283-1295
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed top panel of mezzanine floor foundation
5
From Japan
On 2015-04-28 20:49:36
GOOD
This review is about item#08350413.