Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 27 Type L Chrome

Joint Metal-Fittings 27 Type L Chrome TK27-L4C

Item.#
08350431
Mfr.#
TK27-L4C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
6
Hole Pitch (mm)
(With round holes) phi6.5
Width W (mm)
27
Plate Thickness (mm)
2.3
Weight (g)
80
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Material
Iron (chrome)
Length L1 (mm)
100
Length L2 (mm)
27
Hole Diameter (phi mm)
7x30
TRUSCO Part Number
283-0914