Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 43 L Chromium
  • Joint Bracket 43 L Chromium
  • Joint Bracket 43 L Chromium

Joint Bracket 43 L Chromium TK43-L2C

5.00 (1)
Item.#
08350447
Mfr.#
TK43-L2C
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting bracket Automotive parts mounting bracket.
Length L1 (mm)
90
Length L2 (mm)
50
Plate Thickness (mm)
3.2
Weight (g)
140
TRUSCO Part Number
283-1619
Hole Pitch (mm)
phi 9 (those with a circular hole)
Width W (mm)
43
Number of Holes
3
Hole Diameter (phi mm)
8.5x35
Material
Iron (chromium)
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for earthquake resistant metal parts such as archive
5
From Japan
On 2014-09-24 13:25:09
Because the price is cheap and durable, it is very handy, oval holes are also very user friendly.
This review is about item#08350447.