Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 27 Type L Chrome

Joint Metal-Fittings 27 Type L Chrome TK46-L4C

Item.#
08350456
Mfr.#
TK46-L4C
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
6
Hole Pitch (mm)
phi9 (Yes round holes)
Width W (mm)
46
Plate Thickness (mm)
3.2
Weight (g)
280
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Material
Iron (chrome)
Length L1 (mm)
130
Length L2 (mm)
46
Hole Diameter (phi mm)
8.5 x 35
TRUSCO Part Number
283-0906