Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scalene Angle Chrome
  • Scalene Angle Chrome
  • Scalene Angle Chrome

Scalene Angle Chrome TKA-140BC

4.00 (1)
Item.#
08350465
Mfr.#
TKA-140BC
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Hole Diameter (phi mm)
6.5
Number of Holes
12
Weight (g)
129.6
Dimensions W2(mm)
38
Plate Thickness (mm)
2
Material
Iron (chrome)
Length L(mm)
140
TRUSCO Part Number
283-1457
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2016-12-16 10:55:38
Although it is convenient, it is saved if there is something a bit longer or steel made.
This review is about item#8350483.