Buy more than* S$200* and get FREE SHIPPING

  • Scalene Angle Chrome
  • Scalene Angle Chrome
  • Scalene Angle Chrome

Scalene Angle Chrome TKA-40BC

4.00 (1)
Item.#
08350474
Mfr.#
TKA-40BC
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Hole Diameter (phi mm)
6.5
Number of Holes
4
Weight (g)
45.5
Dimensions W2(mm)
38
Plate Thickness (mm)
2
Material
Iron (chrome)
Length L(mm)
40
TRUSCO Part Number
283-1431
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2016-12-16 10:55:38
Although it is convenient, it is saved if there is something a bit longer or steel made.
This review is about item#8350483.