Buy more than* S$200* and get FREE SHIPPING

  • Scalene Angle Chrome
  • Scalene Angle Chrome
  • Scalene Angle Chrome

Scalene Angle Chrome TKA-90BC

4.00 (1)
Item.#
08350483
Mfr.#
TKA-90BC
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Hole Diameter (phi mm)
6.5
Weight (g)
87.6
2014 TRUSCO Published Page
1-1895
Length L(mm)
90
Dimensions W2(mm)
38
Plate Thickness (mm)
2
Material
Iron (chrome)
TRUSCO Part Number
283-1449
Number of Holes
8
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance
4
From Japan
On 2016-12-16 10:55:38
Although it is convenient, it is saved if there is something a bit longer or steel made.
This review is about item#8350483.