Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Type Z Stainless Steel
  • Joint Bracket 19 Type Z Stainless Steel
  • Joint Bracket 19 Type Z Stainless Steel

Joint Bracket 19 Type Z Stainless Steel TK19-Z4S

5.00 (2)
Item.#
08350544
Mfr.#
TK19-Z4S
Package Qty.
1PC
Ship pack of
1
3.91 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Stainless steel (SUS304)
TRUSCO Part Number
283-1333
Length L1 (mm)
77
Number of Holes
4
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Hole Diameter (phi mm)
6.5
Weight (g)
31.8
Hole Pitch (mm)
25
Length L2 (mm)
52
Plate Thickness (mm)
2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for private cars
5
From Japan
On 2017-05-31 18:20:04
I used it when attaching a camcorder's TV antenna. It was cheaper than a home center etc. It can be used without problems.
This review is about item#8350562.
Assembling machine parts
5
From Japan
On 2014-10-30 08:48:40
It is saved because it is often sold out when you buy at Homsen.
This review is about item#08350535.