Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Type Z Stainless Steel
  • Joint Bracket 19 Type Z Stainless Steel
  • Joint Bracket 19 Type Z Stainless Steel

Joint Bracket 19 Type Z Stainless Steel TK19-Z5S

5.00 (2)
Item.#
08350553
Mfr.#
TK19-Z5S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Stainless steel (SUS304)
Length L2 (mm)
77
Plate Thickness (mm)
2
TRUSCO Part Number
283-1341
2014 TRUSCO Published Page
1-1892
Hole Diameter (phi mm)
6.5
Length L1 (mm)
102
Number of Holes
5
Weight (g)
39.3
Hole Pitch (mm)
25
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for private cars
5
From Japan
On 2017-05-31 18:20:04
I used it when attaching a camcorder's TV antenna. It was cheaper than a home center etc. It can be used without problems.
This review is about item#8350562.
Assembling machine parts
5
From Japan
On 2014-10-30 08:48:40
It is saved because it is often sold out when you buy at Homsen.
This review is about item#08350535.