Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 27 Type L Stainless Steel

Joint Bracket 27 Type L Stainless Steel TK27-L4S

Item.#
08350571
Mfr.#
TK27-L4S
Package Qty.
1PC
Ship pack of
1
7.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
6
Length L1 (mm)
100
Length L2 (mm)
27
Hole Diameter (phi mm)
7x35
Material
Stainless steel (SUS304)
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Hole Pitch (mm)
(With round holes) phi6.5
Width W (mm)
27
Plate Thickness (mm)
2
Weight (g)
80
TRUSCO Part Number
283-1082