Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 43 Type L Stainless Steel
  • Joint Bracket 43 Type L Stainless Steel
  • Joint Bracket 43 Type L Stainless Steel

Joint Bracket 43 Type L Stainless Steel TK43-L2S

Item.#
08350587
Mfr.#
TK43-L2S
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
(With round holes) phi9
Width W (mm)
43
Number of Holes
3
Hole Diameter (phi mm)
8.5x35
Material
Stainless steel (SUS304)
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Length L1 (mm)
90
Length L2 (mm)
50
Plate Thickness (mm)
3
Weight (g)
140
TRUSCO Part Number
283-1775