Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel

Scalene Angle Stainless Steel TKA-140BS

4.33 (3)
Item.#
08350605
Mfr.#
TKA-140BS
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Material
Stainless steel (SUS)
Length L(mm)
140
TRUSCO Part Number
287-9077
Dimensions W2(mm)
38
Hole Diameter (phi mm)
6.5
Plate Thickness (mm)
2
Weight (g)
131.3
Number of Holes
12
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
parts
5
From Japan
On 2017-05-08 07:45:54
Thank you for your prompt response. I'd like to ask again.
This review is about item#08350605.
Table making
4
From Japan
On 2017-03-04 16:26:01
It is strong enough because the material is solid with stain.
This review is about item#8350623.
Experimental equipment
4
From Japan
On 2016-11-22 14:31:29
I used it for experimental equipment. It was slightly expensive but useful enough.
This review is about item#8350605.