Buy more than* S$200* and get FREE SHIPPING

  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel

Scalene Angle Stainless Steel TKA-40BS

4.33 (3)
Item.#
08350614
Mfr.#
TKA-40BS
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Material
Stainless steel (SUS)
Plate Thickness (mm)
2
Weight (g)
45.6
Dimensions W2(mm)
38
Hole Diameter (phi mm)
6.5
Number of Holes
4
Length L(mm)
40
TRUSCO Part Number
283-1554
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
parts
5
From Japan
On 2017-05-08 07:45:54
Thank you for your prompt response. I'd like to ask again.
This review is about item#08350605.
Table making
4
From Japan
On 2017-03-04 16:26:01
It is strong enough because the material is solid with stain.
This review is about item#8350623.
Experimental equipment
4
From Japan
On 2016-11-22 14:31:29
I used it for experimental equipment. It was slightly expensive but useful enough.
This review is about item#8350605.