Buy more than* S$200* and get FREE SHIPPING

  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel
  • Scalene Angle Stainless Steel

Scalene Angle Stainless Steel TKA-90BS

4.33 (3)
Item.#
08350623
Mfr.#
TKA-90BS
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Dimensions W1(mm)
19
Material
Stainless steel (SUS)
Plate Thickness (mm)
2.0
Weight (g)
88.7
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimensions W2(mm)
38
Hole Diameter (phi mm)
6.5
Number of Holes
8
Length L(mm)
90
TRUSCO Part Number
283-1562
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
parts
5
From Japan
On 2017-05-08 07:45:54
Thank you for your prompt response. I'd like to ask again.
This review is about item#08350605.
Table making
4
From Japan
On 2017-03-04 16:26:01
It is strong enough because the material is solid with stain.
This review is about item#8350623.
Experimental equipment
4
From Japan
On 2016-11-22 14:31:29
I used it for experimental equipment. It was slightly expensive but useful enough.
This review is about item#8350605.