Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium

Joint Bracket 19 J Chromium TK19-J2C

5.00 (1)
Item.#
08350632
Mfr.#
TK19-J2C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Iron (chromium)
Hole Pitch (mm)
-
Length L2 (mm)
34.5
Plate Thickness (mm)
2.0
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Hole Diameter (phi mm)
6.5
TRUSCO Part Number
283-1571
Length L1 (mm)
72
Number of Holes
2
Weight (g)
23.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nylon rope detachment
5
From Japan
On 2018-02-26 16:37:38
It was an exact shape to keep the rope away as it was inclined diagonally. I reopened the hole to 10 mm, but since it was 19 mm wide, I could use it without problems. It was saved because at the home center we could not procure.
This review is about item#8350632.