Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium

Joint Bracket 19 J Chromium TK19-J4C

Item.#
08350641
Mfr.#
TK19-J4C
Package Qty.
1PC
Ship pack of
1
3.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
2014 TRUSCO Published Page
1-1892
Length L1 (mm)
122
Number of Holes
4
Weight (g)
38.8
TRUSCO Part Number
287-9085
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Length L2 (mm)
84.5
Plate Thickness (mm)
2.0
Material
Iron (chrome)
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.