Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium
  • Joint Bracket 19 J Chromium

Joint Bracket 19 J Chromium TK19-J3C

5.00 (1)
Item.#
08350657
Mfr.#
TK19-J3C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Length L2 (mm)
59.5
Plate Thickness (mm)
2
Material
Iron (chrome)
Hole Pitch (mm)
25
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Hole Diameter (phi mm)
6.5
Number of Holes
3
Weight (g)
31.3
TRUSCO Part Number
283-1589
Length L1 (mm)
97
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nylon rope detachment
5
From Japan
On 2018-02-26 16:37:38
It was an exact shape to keep the rope away as it was inclined diagonally. I reopened the hole to 10 mm, but since it was 19 mm wide, I could use it without problems. It was saved because at the home center we could not procure.
This review is about item#8350632.