Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium

Joint Metal-Fittings 24 Type PB Chromium TKPB-19

Item.#
08350711
Mfr.#
TKPB-19
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Material
Iron (chrome)
Length L2 (mm)
19
Weight (g)
45
2014 TRUSCO Published Page
1-1894
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Plate Thickness (mm)
2.3
Width W (mm)
25
Hole Diameter (phi mm)
7x10
TRUSCO Part Number
283-1007
Length L1 (mm)
70