Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium

Joint Metal-Fittings 24 Type PB Chromium TKPB-28

Item.#
08350736
Mfr.#
TKPB-28
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Material
Iron (chrome)
Hole Diameter (phi mm)
8.5x15
TRUSCO Part Number
283-1031
Length L1 (mm)
105
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Plate Thickness (mm)
2.3
Length L2 (mm)
28
Weight (g)
70
2014 TRUSCO Published Page
1-1894
Width W (mm)
30