Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium

Joint Metal-Fittings 24 Type PB Chromium TKPB-32

Item.#
08350745
Mfr.#
TKPB-32
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Material
Iron (chrome)
Long Hole (mm)
7x10
Length L1 (mm)
105
Length L2 (mm)
32
Weight (g)
75
Plate Thickness (mm)
2.3
TRUSCO Part Number
283-1040
2014 TRUSCO Published Page
1-1894
Width W (mm)
30
Hole Diameter (phi mm)
8.5x15
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.