Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium
  • Joint Metal-Fittings 24 Type PB Chromium

Joint Metal-Fittings 24 Type PB Chromium TKPB-25

Item.#
08350754
Mfr.#
TKPB-25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Material
Iron (chrome)
Length L1 (mm)
105
Length L2 (mm)
25
Weight (g)
69
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Plate Thickness (mm)
2.3
2014 TRUSCO Published Page
1-1894
Width W (mm)
30
Hole Diameter (phi mm)
8.5x15
TRUSCO Part Number
283-1023