Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel U Brackets
  • Steel U Brackets
  • Steel U Brackets

Steel U Brackets TKSPB-16

Item.#
08350763
Mfr.#
TKSPB-16
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Width W (mm)
25
Plate Thickness (mm)
2
Material
Iron (chrome)
Weight (g)
35
Length L1 (mm)
70
Number of Holes
2
Hole Diameter (phi mm)
7 x 10
Length L2 (mm)
16.2
TRUSCO Part Number
283-1058