Buy more than* S$200* and get FREE SHIPPING

  • Steel U Brackets
  • Steel U Brackets
  • Steel U Brackets

Steel U Brackets TKSPB-19

Item.#
08350772
Mfr.#
TKSPB-19
Package Qty.
1PC
Ship pack of
1
3.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
Width W (mm)
25
Plate Thickness (mm)
2
Material
Iron (chrome)
Length L2 (mm)
19.2
TRUSCO Part Number
283-1066
Length L1 (mm)
70
Number of Holes
2
Hole Diameter (phi mm)
7 x 10
2014 TRUSCO Published Page
1-1894
Weight (g)
40